Zoro Homepage

594-731 Harmonic Balancer Assembly

  • Mfr # 594-731

  • Zoro # G704272434


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Depth
26 mm
Color
Black
Features
Stress-Resistant Rubber Bond
Vehicle Fit
Ford Fiesta 2018-11, Ford Fiesta Ikon 2015-14, Ford Fiesta Ikon 2010-05
Belt Type
Serpentine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
594-731
Zoro #
G704272434
UPC #
88548488346
Country of Origin
United States

Dimensions

Depth
26 mm
Inside Dia.
25 mm
Outside Dia.
132 mm
Mounting Hole Dia.
37 mm

Details

Color
Black
Features
Stress-Resistant Rubber Bond
Vehicle Fit
Ford Fiesta 2018-11, Ford Fiesta Ikon 2015-14, Ford Fiesta Ikon 2010-05
Belt Type
Serpentine
Grade
Regular
Number of Mounting Holes
1
Number of Pulley Grooves
6
Item
Harmonic Balancer

Description

Durable and sleek, Dorman Harmonic Balancers feature a stress-resistant rubber bond that withstands the damaging effects of heat, salt, ozone and general wear and tear. The ductile steel construction allows for improved tensile and impact strength, safeguarding the engine and maintaining fuel efficiency year after year. Dorman Harmonic Balancers undergo detailed dimensional checks of the full assembly and critical components to ensure the strength and integrity of the part. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.