Shop DORMAN
See all product information
Create Account
594-766 Harmonic Balancer Assembly
- Mfr # 594-766
- Zoro # G804272372
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Depth
22 mm
Color
Black
Features
Stress-Resistant Rubber Bond; Degree Markings
Mounting Hole Dia.
30 mm
Outside Dia.
155 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 594-766
- Zoro #
- G804272372
- UPC #
- 88548490174
- Country of Origin
- United States
Dimensions
- Depth
- 22 mm
- Mounting Hole Dia.
- 30 mm
- Outside Dia.
- 155 mm
- Inside Dia.
- 30 mm
Details
- Color
- Black
- Features
- Stress-Resistant Rubber Bond; Degree Markings
- Vehicle Fit
- Acura ILX 2020-19, Acura ILX 2017-16, Acura TLX 2020-15, Honda Accord 2017-13, Honda CR-V 2019-15
- Number of Pulley Grooves
- 6
- Number of Mounting Holes
- 1
- Grade
- Regular
- Belt Type
- Serpentine
- Item
- Harmonic Balancer
Description
Durable and sleek, Dorman Harmonic Balancers feature a stress-resistant rubber bond that withstands the damaging effects of heat, salt, ozone and general wear and tear. The ductile steel construction allows for improved tensile and impact strength, safeguarding the engine and maintaining fuel efficiency year after year. Dorman Harmonic Balancers undergo detailed dimensional checks of the full assembly and critical components to ensure the strength and integrity of the part. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.