Zoro Homepage

601-164 Refurbished High Intensity Discharge Headlight Igniter

  • Mfr # 601-164

  • Zoro # G504308579


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Width
1 in
Length
2-1/2 in
Material
Plastic
Height
2-1/2 in
Housing Color
Black; Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601-164
Zoro #
G504308579
UPC #
88548436171
Country of Origin
China

Dimensions

Width
1 in
Length
2-1/2 in
Height
2-1/2 in

Details

Material
Plastic
Housing Color
Black; Red
Vehicle Fit
BMW 2010-98, Land Rover 2009-02, Mazda 2008-05, Mercedes-Benz 2017-94, Mini 2008-02, Porsche 2004-97
Terminal Type
Blade
Terminal Gender
Male
Position
Left; Right
Item
Headlight Igniter
Number of Terminals
2

Description

The Xenon Headlight Igniter regulates the flow of electrical voltage to operate the vehicle's headlight bulbs. The xenon igniter is responsible for increasing the bulbs ability to produce optimal lighting for excellent nighttime visibility. Additionally, our Xenon Headlight Igniters are affordable and ensures the easiest, cost savings alternative to replacing the entire headlight assembly. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.