Zoro Homepage

603-232 Non-Pressurized Coolant Reservoir

  • Mfr # 603-232

  • Zoro # G304273022


original price: $11.99
5% off
new price: $11.29
/ea

Key Features

Type
Non-Pressurized
Includes
Cap
Material
Plastic
Vehicle Fit
Honda Civic 2011-06
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603-232
Zoro #
G304273022
UPC #
1949551692
Country of Origin
Taiwan, Province of China

Details

Type
Non-Pressurized
Includes
Cap
Material
Plastic
Vehicle Fit
Honda Civic 2011-06
Color
White
Number of Mounting Holes
1
Item
Coolant Reservoir

Description

This replacement engine coolant reservoir is manufactured from premium plastic to withstand the stresses of underhood heat and engine vibration. It is thoroughly tested to ensure optimum fit and performance on specific vehicle applications. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.