Shop DORMAN
See all product information
Create Account
603-844 Engine Coolant Recovery Tank
- Mfr # 603-844
- Zoro # G904268268
product price:Â
$
51.99
/ea
Key Features
Mounting Hole Quantity
2
Material
Plastic
Shape
Circular
Height
9.5 in
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 603-844
- Zoro #
- G904268268
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 9.5 in
- Length
- 12 in
Details
- Mounting Hole Quantity
- 2
- Material
- Plastic
- Shape
- Circular
- Color
- Natural
- Cap Type
- Twist
Description
Dorman - OE Solutions engine coolant reservoir's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine coolant reservoir's for virtually every automobile on the road today. Dorman - OE Solutions engine coolant reservoir's are available for on and off road use and are designed for all weather conditions.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.