Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

610-280 1/2-20 Serrated Wheel Stud - .615 In. Knurl, 1-7/8 In. Length

  • Mfr # 610-280

  • Zoro # G604270806


product price: $19.99
/ea

Key Features

Thread Size
1/2"-20
Fastener Length
1-7/8 in
Material
Steel
Head Style
Serrated Shoulder
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-280
Zoro #
G604270806
UPC #
1949560980
Country of Origin
United States

Dimensions

Thread Size
1/2"-20
Fastener Length
1-7/8 in

Details

Item
Wheel Bolt
Material
Steel
Head Style
Serrated Shoulder
System of Measurement
Inch

Description

When it comes to your wheels, don't take chances. Dorman's Wheel Studs are produced to strict engineering quality standards. Our engineers design these parts with tight tolerance on specific part characteristics to ensure proper fit and function, this design provides assurance your wheels will be tight every time they are removed and installed. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.