611-031 Wheel Nut 1/2-20L Standard - 13/16 In. Hex, 5/8 In. Length

  • Mfr # 611-031

  • Zoro # G304271370


product price: $24.99
/ea

Key Features

SAE or Metric
SAE
Thread Size
1/2-20
Seat Style
Conical Seat - 60 deg
Thread Diameter
1/2 in
Grade Type
Standard Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-031
Zoro #
G304271370
UPC #
1949561131
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2-20
Thread Diameter
1/2 in
Hex Size
13/16 in
Overall Length
0.625 in

Details

SAE or Metric
SAE
Seat Style
Conical Seat - 60 deg
Grade Type
Standard Replacement
Threads Per Inch
20
Open End Design
Yes
Wheel Nut Style
Standard
Packaging Type
Box
Thread Type
Fine
Includes
25 Wheel Lug Nuts
Material
Steel
Thread Direction
Counterclockwise (Left)
Color
Silver

Description

Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.