Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

611-063 Wheel Nut M12-1.50 Bulge - 19mm Hex, 23mm Length

  • Mfr # 611-063

  • Zoro # G504270944


product price: $21.99
/ea

Key Features

Type
Bulge
Material
Steel
Overall Length
0.906 in
Seat Type
Conical - 60 Degrees
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-063
Zoro #
G504270944
UPC #
1949561163
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.906 in
Hex Size
19 mm
Thread Size
M12-1.50

Details

Type
Bulge
Material
Steel
Seat Type
Conical - 60 Degrees
Color
Yellow
Features
Open End Design
Grade
Regular
System of Measurement
Metric
Thread Direction
Clockwise
Thread Type
Fine
Item
Wheel Nut

Description

Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.