Zoro Homepage

611-087 Wheel Nut M12-1.50 Dometop - 19mm Hex, 29.5mm Length

  • Mfr # 611-087

  • Zoro # G404271102


product price: $30.39
/ea

Key Features

Thread Direction
Clockwise (Right)
Thread Diameter
M12
Hex Size
19 mm
Material
Steel
Packaging Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-087
Zoro #
G404271102
UPC #
1949561187
Country of Origin
China

Dimensions

Thread Diameter
M12
Hex Size
19 mm
Overall Length
1.161 in
Thread Size
M12-1.50

Details

Thread Direction
Clockwise (Right)
Material
Steel
Packaging Type
Box
Thread Pitch
1.5 mm
Wheel Nut Style
Dometop Capped Nut
SAE or Metric
Metric
Thread Type
Fine
Color
Gray
Seat Style
Conical Seat - 60 deg
Includes
10 Wheel Lug Nuts
Grade Type
Standard Replacement
Item
Wheel Lug Nuts

Description

Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.