Zoro Homepage

611-089 Wheel Nut M12-1.50 Flattop - 19mm Hex, 32mm Length

  • Mfr # 611-089

  • Zoro # G604271063


product price: $38.85
/ea

Key Features

Type
Flattop Capped
Material
Steel
Overall Length
1.26 in
Seat Type
Conical - 60 Degrees
Application
Buick 1996-80, Chevrolet 1990-82, GMC 1987-82, Oldsmobile 1994-88, Pontiac 1989-80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-089
Zoro #
G604271063
UPC #
1949561189
Country of Origin
China

Dimensions

Overall Length
1.26 in
Thread Size
M12-1.50
Hex Size
19 mm

Details

Type
Flattop Capped
Material
Steel
Seat Type
Conical - 60 Degrees
Application
Buick 1996-80, Chevrolet 1990-82, GMC 1987-82, Oldsmobile 1994-88, Pontiac 1989-80
Color
Chrome
Thread Direction
Clockwise
Grade
Regular
Item
Wheel Nut
Thread Type
Fine
System of Measurement
Metric

Description

Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.