Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

611-121 Wheel Nut 1/2-20 Standard - 13/16 In. Hex, 5/8 In. Length

  • Mfr # 611-121

  • Zoro # G704271796


product price: $10.19
/ea

Key Features

Type
Standard
Material
Steel
Overall Length
5/8 in
Color
Silver
Application
Dodge 1996-69, Plymouth 1983-74
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-121
Zoro #
G704271796
UPC #
1949561103
Country of Origin
China

Dimensions

Overall Length
5/8 in
Thread Size
1/2"-20
Hex Size
13/16 in

Details

Type
Standard
Material
Steel
Color
Silver
Application
Dodge 1996-69, Plymouth 1983-74
Seat Type
Conical - 90 Degrees
Features
Open End Design
Grade
Regular
Thread Direction
Clockwise
Item
Wheel Nut
Thread Type
Fine
System of Measurement
SAE
Positions
Front, Rear

Description

Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.