611-171 1/2-20 Wheel Cover Retaining Nut - 3/4 In. Hex, 1-1/4 In. Length

  • Mfr # 611-171

  • Zoro # G204271623


product price:  $16.79
/ea

Key Features

Seat Style
Conical Seat - 60 deg
Includes
10 Wheel Lug Nuts
Thread Type
Fino
Wheel Nut Style
Mag Nut
Grade Type
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-171
Zoro #
G204271623
UPC #
1949511171
Country of Origin
Taiwan, Province of China

Dimensions

Thread Diameter
0.5 in
Thread Size
1/2-20 in
Hex Size
3/4 in
Overall Length
1.25 in

Details

Seat Style
Conical Seat - 60 deg
Includes
10 Wheel Lug Nuts
Thread Type
Fino
Wheel Nut Style
Mag Nut
Grade Type
Regular
Threads Per Inch
20
SAE or Metric
SAE

Description

Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.