611-235 Wheel Nut M12-1.50 Bulge - 19mm Hex, 22.9mm Length

  • Mfr # 611-235

  • Zoro # G804271689


product price: $26.69
/ea

Key Features

Wheel Nut Style
Bulge
Hex Size
19 mm
Thread Diameter
12 mm
SAE or Metric
Metric
Thread Size
M12-1.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-235
Zoro #
G804271689
UPC #
1949514832
Country of Origin
China

Dimensions

Hex Size
19 mm
Thread Diameter
12 mm
Thread Size
M12-1.50 mm
Overall Length
0.902 in

Details

Wheel Nut Style
Bulge
SAE or Metric
Metric
Thread Type
Fino
Color
Silver
Thread Pitch
1.5 mm
Seat Style
Conical Seat - 60 deg
Grade Type
Regular
Includes
10 Wheel Lug Nuts

Description

Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.