Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

611-257 Wheel Nut M14-1.50 Bulge - 21mm Hex, 24mm Length

  • Mfr # 611-257

  • Zoro # G104272263


product price: $52.99
/ea

Key Features

Seat Style
Conical Seat - 60 deg
SAE or Metric
Metric
Hex Size
21 mm
Thread Pitch
1.5 mm
Thread Direction
Clockwise (Right)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-257
Zoro #
G104272263
UPC #
1949514849
Country of Origin
China

Dimensions

Hex Size
21 mm
Thread Diameter
M14
Thread Size
M14-1.50
Overall Length
0.945 in

Details

Seat Style
Conical Seat - 60 deg
SAE or Metric
Metric
Thread Pitch
1.5 mm
Thread Direction
Clockwise (Right)
Wheel Nut Style
Bulge
Grade Type
Standard Replacement
Thread Type
Fine
Includes
10 Wheel Lug Nuts
Color
Silver
Open End Design
Yes
Material
Steel
Item
Wheel Lug Nuts

Description

Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.