Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

611-259 Wheel Nut M14-1.50 Dometop - 21mm Hex, 43.5mm Length

  • Mfr # 611-259

  • Zoro # G404272215


product price: $48.99
/ea

Key Features

SAE or Metric
Metric
Thread Type
Fine
Thread Size
M14-1.50
Thread Pitch
1.5 mm
Grade Type
Standard Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
611-259
Zoro #
G404272215
UPC #
1949514851
Country of Origin
China

Dimensions

Thread Size
M14-1.50
Thread Diameter
M14
Hex Size
21 mm
Overall Length
1.713 in

Details

SAE or Metric
Metric
Thread Type
Fine
Thread Pitch
1.5 mm
Grade Type
Standard Replacement
Includes
10 Wheel Lug Nuts
Wheel Nut Style
Dometop Capped Nut
Seat Style
Conical Seat - 60 deg
Thread Direction
Clockwise (Right)
Material
Steel
Item
Wheel Lug Nuts
Color
Gray

Description

Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.