611-296 Wheel Nut 9/16-18 Flanged Flat Face - 15/16 Hex, 1-1/8 Length

  • Mfr # 611-296

  • Zoro # G704271864


product price: $88.75
/ea
Free Shipping & Returns

Key Features

Type
Flanged Flat Face
Material
Steel
Overall Length
1-1/8 in
Seat Type
Flange
Application
Dodge 2010-94, Ram 2011
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-296
Zoro #
G704271864
UPC #
1949524173
Country of Origin
United States

Dimensions

Overall Length
1-1/8 in
Thread Size
9/16"-18
Hex Size
15/16 in

Details

Type
Flanged Flat Face
Material
Steel
Seat Type
Flange
Application
Dodge 2010-94, Ram 2011
Color
Black
Features
Open End Design
Item
Wheel Nut
Thread Direction
Clockwise
Grade
Regular
System of Measurement
SAE
Thread Type
Fine

Description

Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.