611-307 Wheel Nut M12-1.50 Flattop Capped Nut - 19mm Hex, 31.2mm Length

  • Mfr # 611-307

  • Zoro # G804271894


product price:  $66.15
/ea

Key Features

Type
Flattop Capped
Material
Steel
Overall Length
1.228 in
Application
Volvo 2018-04
Seat Type
Conical - 60 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
611-307
Zoro #
G804271894
UPC #
1949541648
Country of Origin
China

Dimensions

Overall Length
1.228 in
Thread Size
M12-1.50
Hex Size
19 mm

Details

Type
Flattop Capped
Material
Steel
Application
Volvo 2018-04
Seat Type
Conical - 60 Degrees
Color
Silver
Item
Wheel Nut
Positions
Front, Rear
Grade
Regular
System of Measurement
Metric
Thread Direction
Clockwise
Thread Type
Fine

Description

Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.