Zoro Homepage

618-031 Spindle Washer - I.D. 18.1mm O.D. 35.0mm Thickness 3.8mm

  • Mfr # 618-031

  • Zoro # G604308837


product price: $9.89
/ea

Key Features

Material
Steel
Inside Diameter
0.713 in
Outside Diameter
1.378 in
Thickness
0.15 in
Vehicle Fit
Chevrolet 2001-98, Chevrolet 1988-85, Geo 1997-89, Suzuki 2007-89
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
618-031
Zoro #
G604308837
UPC #
1949561831
Country of Origin
United States

Dimensions

Inside Diameter
0.713 in
Outside Diameter
1.378 in
Thickness
0.15 in

Details

Material
Steel
Item
Spindle Washer
Vehicle Fit
Chevrolet 2001-98, Chevrolet 1988-85, Geo 1997-89, Suzuki 2007-89
Positions
Front; Rear

Description

Dorman's Spindle Nut Washers are coated for high corrosion resistance and a long service life. Depending on the application, they are also available in a kit that includes the nut, washer, and retainer. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.