626-588 HVAC Heater Hose Assembly
- Mfr # 626-588
- Zoro # G004268830
product price:Â
$
63.69
/ea
Key Features
Includes
O-Rings
Material
Steel; EPDM
Vehicle Fit
Buick 2016-10, Cadillac 2019-10, Chevrolet 2020-14
Exterior Dia.
0.59 in; 0.31 in
Housing Neck Angle
45 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 626-588
- Zoro #
- G004268830
- UPC #
- -
- Country of Origin
- China
- Includes
- O-Rings
- Material
- Steel; EPDM
- Vehicle Fit
- Buick 2016-10, Cadillac 2019-10, Chevrolet 2020-14
- Housing Neck Angle
- 45 Degrees
- Item
- Heater Hose Assembly
- Number of Bolt Holes
- 2
Dimensions
- Exterior Dia.
- 0.59 in; 0.31 in
- Bolt Hole Dia.
- 0.31 in; 0.29 in
Description
Dorman - OE Solutions hvac heater hose assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac heater hose assembly's for virtually every automobile on the road today. Dorman - OE Solutions hvac heater hose assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.