Zoro Homepage

65215 Oil Drain Plug Pilot Point M14-1.50, Head Size 16Mm

  • Mfr # 65215

  • Zoro # G004308307


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Material
Steel
Color
Silver
Includes
Gasket
Length
0.857 in
Thread Dia.
M14-1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65215
Zoro #
G004308307
UPC #
3749565215
Country of Origin
China

Dimensions

Length
0.857 in
Thread Dia.
M14-1.50
Head Size
16 mm

Details

Material
Steel
Color
Silver
Includes
Gasket
Type
Pilot Point
Item
Oil Drain Plug
Bolt Grade
3
System of Measurement
Metric
Drive Type
Hex
Thread Type
Fine
Number of Socket Points
6
Drain Method
Conventional

Description

Dorman's Oil Drain Plugs are coated for high corrosion resistance and a long service life. Many styles are available, including standard, inset gasket, molded gasket, magnetic, and pilot point. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.