Zoro Homepage

696-045 Engine Air Intake Hose

  • Mfr # 696-045

  • Zoro # G704269922


product price: $97.49
/ea
Free Shipping & Returns

Key Features

Includes
(2) Hose Clamps; (3) Spring Hose Clamps
Material
Rubber
Length
11-1/2 in
Color
Black
Universal Fit
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
696-045
Zoro #
G704269922
UPC #
88548487907
Country of Origin
Taiwan, Province of China

Dimensions

Length
11-1/2 in
Inside Dia.
2.63 in
Exterior Dia.
2.95 in

Details

Includes
(2) Hose Clamps; (3) Spring Hose Clamps
Material
Rubber
Color
Black
Universal Fit
No
Vehicle Fit
Toyota Camry 2011-07
End Shape
Circular
Position
Air Cleaner To Engine
Grade
Regular
Item
Engine Air Intake Hose
Configuration
One Piece

Description

This engine air intake hose was designed as a direct replacement for the original equipment intake hose. Engineered for a perfect fit and easy installation, it includes all necessary fittings. Made of quality materials for a long service life. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.