Zoro Homepage

696-088 Engine Air Intake Hose

  • Mfr # 696-088

  • Zoro # G104270450


product price: $39.35
/ea

Key Features

Color
Black
Length
203 mm
Material
Rubber
Includes
(2) Hose Clamps
Universal Fit
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
696-088
Zoro #
G104270450
UPC #
88548488317
Country of Origin
China

Dimensions

Length
203 mm

Details

Color
Black
Material
Rubber
Includes
(2) Hose Clamps
Universal Fit
No
Vehicle Fit
BMW 530i 2003-01
Configuration
One Piece
Grade
Regular
Position
Mass Air Flow Sensor To Throttle Body
Item
Engine Air Intake Hose

Description

This engine air intake hose was designed as a direct replacement for the original equipment intake hose. Engineered for a perfect fit and easy installation, it includes all necessary fittings. Made of quality materials for a long service life. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.