Shop DORMAN
See all product information
Create Account
696-175 Engine Air Intake Hose
- Mfr # 696-175
- Zoro # G204270046
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Includes
(3) Clamps; (1) Elbow
Material
Rubber
Length
7 in
Color
Black
Universal Fit
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 696-175
- Zoro #
- G204270046
- UPC #
- -
- Country of Origin
- China
- Includes
- (3) Clamps; (1) Elbow
- Material
- Rubber
- Color
- Black
- Universal Fit
- No
- Vehicle Fit
- Cadillac XTS 2019-13, Chevrolet Impala 2020-14, Chevrolet Impala Limited 2016-14
- End Shape
- Circular
- Grade
- Regular
- Position
- Air Cleaner To Engine
- Configuration
- One Piece
- Item
- Engine Air Intake Hose
Dimensions
- Length
- 7 in
Description
Dorman - OE Solutions engine air intake hose's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine air intake hose's for virtually every automobile on the road today. Dorman - OE Solutions engine air intake hose's are available for on and off road use and are designed for all weather conditions.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.