799-105 Rivet-Push In-Hole Diameter .500 In-Head Diameter 1 In-Length .900 In

  • Mfr # 799-105

  • Zoro # G304308380


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Type
Push-In
Length
0.9 in
Head Dia.
1 in
Fastener Hole Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
799-105
Zoro #
G304308380
UPC #
1949504737
Country of Origin
China

Dimensions

Length
0.9 in
Head Dia.
1 in
Fastener Hole Size
1/2 in

Details

Item
Rivet
Type
Push-In

Description

Offering a full line of Multi-Purpose Retainers for a wide range of applications. All our Multi-Purpose Retainers are constructed of high quality materials for long-lasting durability. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.