
799-110 Rivet-Push In-Hole Diameter .250 In.
Mfr # 799-110
Zoro # G004308420
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Universal Or Specific Fit
Specific
Overall Length
15/16 in
Outside Diameter
11/16 in
Shaft Diameter
1/4 in
Head Diameter
11/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
799-110
Zoro #
G004308420
UPC #
1949504739
Country of Origin
China
Dimensions
Overall Length
15/16 in
Outside Diameter
11/16 in
Shaft Diameter
1/4 in
Head Diameter
11/32 in
Details
Universal Or Specific Fit
Specific
Item
15 Retainers
Color
Black
Material
Nylon
Description
Dorman offers a line of Bumper Cover Retainers for a wide range of applications. All our Bumper Cover Retainers are constructed of high-quality materials for long-lasting durability. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.