Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

799-125 Panel Trim Retainer-Interior-GM

  • Mfr # 799-125

  • Zoro # G704302964


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Shaft Diameter
1/4 in
Material
Nylon
Fastener Hole Size (in)
0.25 in
Length
0.5 in
Head Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
799-125
Zoro #
G704302964
UPC #
1949505624
Country of Origin
China

Dimensions

Shaft Diameter
1/4 in
Fastener Hole Size (in)
0.25 in
Length
0.5 in
Head Diameter
5/8 in
Overall Length
0.83 in
Fastener Head Diameter (In)
0.75 in
Outside Diameter
3/4 in

Details

Material
Nylon
Fastener Type
Trim Panel Retainer
Item
15 Retainers
Color
Black

Description

Dorman offers a comprehensive selection of interior panel retainers for almost any automotive fastening job. All our interior panel retainers are constructed of high-quality materials for long-lasting durability. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.