799-146 Rivet-Screw In-Hole Diameter .250 In-Head Diameter 1 In-Length .900 In

  • Mfr # 799-146

  • Zoro # G404308563


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Type
Screw-In
Material
Nylon
Length
1-3/32 in
Color
Black
Fastener Hole Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
799-146
Zoro #
G404308563
UPC #
1949529151
Country of Origin
China

Dimensions

Length
1-3/32 in
Fastener Hole Size
1/4 in
Head Dia.
31/32 in
Shaft Dia.
1/4 in

Details

Item
Rivet
Type
Screw-In
Material
Nylon
Color
Black

Description

Dorman offers a line of Fender Liner Retainers for a wide range of applications. All our Fender Liner Retainers are constructed of high-quality materials for long-lasting durability. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.