Zoro Homepage

80985 Engine Oil Fill Cap

  • Mfr # 80985

  • Zoro # G404269116


product price: $17.49
/ea

Key Features

Color
Black
Material
Nylon
Height
0.9 in
Features
Oil Resistant
Vehicle Fit
Acura 2019-03, Honda 2019-03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80985
Zoro #
G404269116
UPC #
88548443774
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.9 in
Diameter
2.2 in

Details

Item
Engine Oil Filler Cap
Color
Black
Material
Nylon
Features
Oil Resistant
Vehicle Fit
Acura 2019-03, Honda 2019-03
Type
Screw On

Description

Dorman's Engine Oil Filler Cap is constructed of durable rubber to provide a tight, heat-resistant seal for the valve cover. It effectively prevents debris from entering into the Engine Oil, helping to protect the engine from damage and ensure engine longevity. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.