Zoro Homepage

83928 Interior Door Handle Front/Rear Left

  • Mfr # 83928

  • Zoro # G204298934


product price: $42.79
/ea

Key Features

Color
Beige
Thickness
1.7 in
Material
Plastic
Length
6-1/2 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83928
Zoro #
G204298934
UPC #
3749583928
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
1.7 in
Length
6-1/2 in

Details

Color
Beige
Material
Plastic
Shape
Rectangle
Attachment Type
Clip-on And Screw On
Universal Fit
No
Vehicle Fit
Chevrolet Prizm 2002-98, Toyota Corolla 2002-98
Interior/Exterior
Interior
Item
Door Handle
Positions
Front/Rear Left

Description

Want a new interior door handle that matches the original, for far less than going back to the dealership? This replacement door handle was engineered to match the fit and appearance of the stock handle on specific vehicle years, makes and models. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.