Shop DORMAN
See all product information
Create Account
84815 Electrical Switches Toggle; Racing Style Kill Switch Red Cover
- Mfr # D18-84815
- Zoro # G204062078
product price:Â
$
37.49
/ea
Key Features
Includes
1 Switch
Universal Or Specific Fit
Universal
Throw Type
Single
Pole Type
Single
Switch Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D18-84815
- Zoro #
- G204062078
- UPC #
- 37495848152
- Country of Origin
- China
- Includes
- 1 Switch
- Universal Or Specific Fit
- Universal
- Throw Type
- Single
- Pole Type
- Single
- Switch Material
- Metal
- Housing Material
- Metal
- Switch Color/Finish
- Silver
- Amperage Rating
- 20 68
- Color/Finish
- Black and Silver
- Switch Actuation Type
- Toggle
Description
Dorman offers a comprehensive line of toggle switches for almost any automotive repair. Toggle switches are constructed of high-quality materials for long-lasting durability.
Features- A large selection to support many different Amperages and applications
- Also suitable for a broad range of industrial and commercial uses
- Amperage - 20
- Color/Finish - Black/Silver
- Housing Material - Metal
- Pole Type - Single
- Switch Actuation Type - Toggle
- Switch Color/Finish - Silver
- Switch Material - Metal
- Terminal Type - Screw
- Throw Type - Single
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.