Shop DORMAN
See all product information
Create Account
85292 0.75 In. x 60 Ft. Black Electrical Tape
- Mfr # D18-85292
- Zoro # G803702511
product price:Â
$
23.29
/ea
Key Features
Width
3/4 in
Length
6 ft
Max. Voltage
600V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D18-85292
- Zoro #
- G803702511
- UPC #
- -
- Country of Origin
- China
- Max. Voltage
- 600V
Dimensions
- Width
- 3/4 in
- Length
- 6 ft
Description
Features
- Constructed of high-quality materials for long-lasting durability.
- Also suitable for a broad range of household, industrial and commercial uses
- Color/Finish - Black
- Maximum Voltage - 600 Volts
- Size - 0.75 In. x 60 Ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.