Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

901-173 Power Door Lock Switch - Front Left, 1 Button

  • Mfr # 901-173

  • Zoro # G604305096


product price: $26.39
/ea

Key Features

Color
Black
Vehicle Fit
Chevrolet Malibu 2009-08
Type
Toggle
Number of Terminals
3
Housing Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901-173
Zoro #
G604305096
UPC #
88548446481
Country of Origin
China

Details

Color
Black
Vehicle Fit
Chevrolet Malibu 2009-08
Type
Toggle
Number of Terminals
3
Item
Power Door Lock Switch
Housing Material
Plastic
Terminal Gender
Male
Connector Shape
Rectangle
Number of Buttons
1
Terminal Type
Pin
Positions
Front Left
Connecor Gender
Female

Description

Bring back the ease and convenience of power-locking and unlocking your doors with Dorman's Door Lock Switch. Our meticulous attention to mechanical and electrical details ensures long-lasting performance. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.