
902-109 Integrated Thermostat Housing Assembly
Mfr # 902-109
Zoro # G504303819
original price: $37.29
10% off
new price: $33.55
/eaKey Features
Includes
(1) Thermostat; (1) Thermostat Gasket; (2) Housing; (1) O-Ring
Inside Diameter
1.175 in; 0.303 in
Color
Silver
Application
Chevrolet 2018-04, Daewoo 2002-99, Pontiac 2010-05, Suzuki 2008-07
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
902-109
Zoro #
G504303819
UPC #
1949514795
Country of Origin
China
Dimensions
Inside Diameter
1.175 in; 0.303 in
Flange Length
2.21 in
Flange Thickness
0.433 in
Flange Width
3.68 in
Details
Includes
(1) Thermostat; (1) Thermostat Gasket; (2) Housing; (1) O-Ring
Color
Silver
Application
Chevrolet 2018-04, Daewoo 2002-99, Pontiac 2010-05, Suzuki 2008-07
Material
Aluminum
Features
Bleeder Hole
Number of Ports
1 (Outlet)
Number of Mounting Holes
2
Grade
Regular
Thermostat Opening Temperature
192°F
Item
Integrated Thermostat Housing Assembly
Mounting Hole Center to Center
3.09 in
Description
This replacement engine coolant thermostat housing assembly is engineered to match the fit and durability of the stock housing assembly on specified vehicles. It is designed to withstand extreme temperature changes to extend service life. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.