Zoro Homepage

902-2700 Thermostat Housing With Thermostat

  • Mfr # 902-2700

  • Zoro # G204303768


product price: $43.49
/ea

Key Features

Color
Natural
Application
Cadillac 2003-02, Chevrolet 2003-97, GMC 2003-99, Hummer 2003, Isuzu 2003, Pontiac 2002-98
Includes
Thermostat; O-Ring
Material
Aluminum
Flange Length
4.376 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-2700
Zoro #
G204303768
UPC #
88924505522
Country of Origin
United States

Dimensions

Flange Length
4.376 in
Flange Thickness
0.35 in
Inside Dia.
1.3 in
Flange Width
2-3/4 in

Details

Item
Coolant Thermostat Housing Assembly
Color
Natural
Application
Cadillac 2003-02, Chevrolet 2003-97, GMC 2003-99, Hummer 2003, Isuzu 2003, Pontiac 2002-98
Includes
Thermostat; O-Ring
Material
Aluminum
Grade
Regular
Thermostat Opening Temperature
180°F
Number of Outlet Ports
1
Number of Mounting Holes
3
Bolt Hole Center to Center
3 in

Description

This replacement engine coolant thermostat housing assembly is engineered to match the fit and durability of the stock housing assembly on specified vehicles. It is designed to withstand extreme temperature changes to extend service life. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.