Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

902-423 Engine Coolant Pipe

  • Mfr # 902-423

  • Zoro # G504308197


original price: $43.69
9% off
new price: $39.35
/ea

Key Features

End 2 Inside Diameter
1.2 in
Hose End (1) Outside Diameter (In)
1.56 in
Color
Black
Length
14.125 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-423
Zoro #
G504308197
UPC #
88548454328
Country of Origin
China

Dimensions

End 2 Inside Diameter
1.2 in
Hose End (1) Outside Diameter (In)
1.56 in
Length
14.125 in
Hose End (2) Outside Diameter (In)
1.56 in
End 1 Inside Diameter
1.2 in

Details

Color
Black
Material
Plastic
Coolant Hose Type
Single I.D. (Inside Diameter)
Coolant Hose Protective Sleeve Included
No Protective Sleeve Required
Maximum Working Pressure (psi)
50 PSI
Item
O-Ring Kit
Coolant Hose Heat Shield Included
No Heat Shield Required

Description

Dorman-improved to address vulnerabilities in the original material, our Engine Coolant Pipes are durably designed for a longer, reliable service life. The Coolant Pipe effectively transports water from the radiator to the engine block, helping to ensure proper operation of the cooling system. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.