Zoro Homepage

902-5193 Engine Coolant Thermostat Housing

  • Mfr # 902-5193

  • Zoro # G104303806


original price: $18.45
28% off
new price: $13.15
/ea

Key Features

Height
2.683 in
Color
Natural
Application
Acura ILX 2015-13, Honda Civic 2015-12
Outside Diameter
1.098 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-5193
Zoro #
G104303806
UPC #
88924532104
Country of Origin
United States

Dimensions

Height
2.683 in
Outside Diameter
1.098 in
Flange Thickness
0.394 in
Mounting Hole Dia.
0.258 in
Inlet Dia.
1.808 in

Details

Color
Natural
Application
Acura ILX 2015-13, Honda Civic 2015-12
Material
Aluminum
Item
Engine Coolant Thermostat Housing
Number of Mounting Holes
2
Mounting Hole Center to Center
2.685 in

Description

This replacement engine coolant thermostat housing is engineered to match the fit and durability of the stock thermostat housing on specified vehicles. It is designed to withstand extreme temperature changes to extend service life. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.