Zoro Homepage

902-5249 Integrated Thermostat Housing Assembly

  • Mfr # 902-5249

  • Zoro # G404303773


product price: $36.69
/ea

Key Features

Includes
(1) Gasket; (1) Thermostat Housing; (1) Thermostat
Material
Aluminum; Steel
Inside Diameter
1.986 in
Application
Infiniti 2008-04, Nissan 2021-05
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-5249
Zoro #
G404303773
UPC #
88924505492
Country of Origin
United States

Dimensions

Inside Diameter
1.986 in
Flange Width
2.74 in
Flange Length
4.143 in
Flange Thickness
0.665 in

Details

Includes
(1) Gasket; (1) Thermostat Housing; (1) Thermostat
Material
Aluminum; Steel
Application
Infiniti 2008-04, Nissan 2021-05
Color
Natural
Mounting Hole Center to Center
2.268 in; 2.175 in; 3.322 in
Number of Ports
2 (Outlet)
Item
Integrated Thermostat Housing Assembly
Number of Mounting Holes
3
Thermostat Opening Temperature
180°F
Grade
Regular

Description

This replacement engine coolant thermostat housing assembly is engineered to match the fit and durability of the stock housing assembly on specified vehicles. It is designed to withstand extreme temperature changes to extend service life. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.