Zoro Homepage

902-5911 Integrated Thermostat Housing Assembly

  • Mfr # 902-5911

  • Zoro # G604303788


original price: $47.79
10% off
new price: $42.99
/ea

Key Features

Includes
(1) Gasket; (1) Thermostat Housing; (1) Thermostat
Color
Natural
Inside Diameter
1.425 in
Material
Metal
Application
Chrysler 2008-04, Mercedes-Benz 2008-97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-5911
Zoro #
G604303788
UPC #
88548464473
Country of Origin
China

Dimensions

Inside Diameter
1.425 in
Flange Width
3.01 in
Flange Thickness
0.324 in
Flange Length
2.83 in

Details

Includes
(1) Gasket; (1) Thermostat Housing; (1) Thermostat
Color
Natural
Material
Metal
Application
Chrysler 2008-04, Mercedes-Benz 2008-97
Thermostat Opening Temperature
188°F
Item
Integrated Thermostat Housing Assembly
Grade
Regular
Number of Ports
1 (Outlet)
Mounting Hole Center to Center
3.34 in
Number of Mounting Holes
2

Description

This replacement engine coolant thermostat housing assembly is engineered to match the fit and durability of the stock housing assembly on specified vehicles. It is designed to withstand extreme temperature changes to extend service life. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.