Zoro Homepage

902-5933 Engine Coolant Thermostat Housing

  • Mfr # 902-5933

  • Zoro # G004303777


original price: $41.99
5% off
new price: $39.55
/ea

Key Features

Outside Diameter
1-7/8 in
Material
Metal
Color
Natural
Application
Lexus ES300 2001-94, Toyota Camry 2003-97, Toyota Camry 1994, Toyota Solara 2003-99
Number of Mounting Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-5933
Zoro #
G004303777
UPC #
88548426395
Country of Origin
China

Dimensions

Outside Diameter
1-7/8 in
Mounting Hole Dia.
0.28 in

Details

Material
Metal
Color
Natural
Application
Lexus ES300 2001-94, Toyota Camry 2003-97, Toyota Camry 1994, Toyota Solara 2003-99
Item
Engine Coolant Thermostat Housing
Number of Mounting Holes
3
Neck Angle
90 Degrees

Description

This replacement engine coolant thermostat housing is engineered to match the fit and durability of the stock thermostat housing on specified vehicles. It is designed to withstand extreme temperature changes to extend service life. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.