Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

902-732 Coolant Hose Connector With Sensor

  • Mfr # 902-732

  • Zoro # G804299768


product price: $43.75
/ea

Key Features

Fitting Angle
45 Deg.
Length
4 in
Includes
1 Coolant Hose Connector
Fitting Size End 1 (in)
0.75 in
Fitting Size End 2 (in)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
902-732
Zoro #
G804299768
UPC #
3749559727
Country of Origin
China

Dimensions

Length
4 in
Fitting Size End 1 (in)
0.75 in
Fitting Size End 2 (in)
1 in

Details

Fitting Angle
45 Deg.
Includes
1 Coolant Hose Connector
Connection Material
Plastic
Fitting Attachment End Type 1
Compression

Description

Dorman's Coolant Hose Connectors are application-specific, fitting a broad range of vehicles on the road today. Our Coolant Hose Connectors are engineered to last, providing a secure connection between the vehicle's coolant hose and radiator. This is an ideal replacement part to prevent coolant leaks and to keep your vehicle from overheating. Dorman connectors are as dependable as they are durable. Plus, they are easy to install, helping to rejuvenate the vehicle's heating and cooling system. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.