Zoro Homepage

902-733 Integrated Thermostat Housing Assembly

  • Mfr # 902-733

  • Zoro # G904303808


original price: $42.35
9% off
new price: $38.15
/ea

Key Features

Includes
(1) Gasket; (1) Thermostat Housing; (1) Thermostat
Color
Black
Material
Plastic
Application
Ford 2022-03, Lincoln 2012-11, Mazda 2017-03, Mercury 2011-06
Inside Diameter
1.1 in; 0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-733
Zoro #
G904303808
UPC #
3749559728
Country of Origin
China

Dimensions

Inside Diameter
1.1 in; 0.56 in
Flange Width
3.31 in
Flange Length
2-3/4 in
Flange Thickness
0.46 in

Details

Includes
(1) Gasket; (1) Thermostat Housing; (1) Thermostat
Color
Black
Material
Plastic
Application
Ford 2022-03, Lincoln 2012-11, Mazda 2017-03, Mercury 2011-06
Grade
Regular
Number of Mounting Holes
3
Number of Ports
1 (Outlet)
Mounting Hole Center to Center
2.07 in; 1.88 in; 2.96 in
Thermostat Opening Temperature
180°F
Item
Integrated Thermostat Housing Assembly

Description

This replacement engine coolant thermostat housing assembly is engineered to match the fit and durability of the stock housing assembly on specified vehicles. It is designed to withstand extreme temperature changes to extend service life. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.