
902-826 Engine Coolant Pipe
Mfr # 902-826
Zoro # G204308220
original price: $50.49
9% off
new price: $45.45
/eaKey Features
End 2 Inside Diameter
0.2 in
Maximum Working Pressure (psi)
50
Includes
1 Coolant Tube
Length
4 in
Coolant Hose Protective Sleeve Included
No Protective Sleeve Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
902-826
Zoro #
G204308220
UPC #
3749560697
Country of Origin
China
Dimensions
End 2 Inside Diameter
0.2 in
Length
4 in
End 1 Inside Diameter
1 in
Details
Maximum Working Pressure (psi)
50
Includes
1 Coolant Tube
Coolant Hose Protective Sleeve Included
No Protective Sleeve Required
Coolant Hose Heat Shield Included
No Heat Shield Required
Color
Black
Material
Plastic
Description
Dorman-improved to address vulnerabilities in the original material, our Engine Coolant Pipes are durably designed for a longer, reliable service life. The Coolant Pipe effectively transports water from the radiator to the engine block, helping to ensure proper operation of the cooling system. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.