Zoro Homepage

90825 Interior Door Handle Front Or Rear Right Chrome Lever Gray Housing Power Locks

  • Mfr # 90825

  • Zoro # G304308618


product price: $59.55
/ea

Key Features

Length
7.6 in
Finish
Chrome
Color
Gray
Material
Plastic
Thickness
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90825
Zoro #
G304308618
UPC #
3749590825
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.6 in
Thickness
2.2 in

Details

Finish
Chrome
Color
Gray
Material
Plastic
Attachment Type
Clip-on And Screw On
Universal Fit
No
Shape
Rectangle
Vehicle Fit
Ford F-150 2014-09, Ford Lobo 2014-09, Lincoln Mark LT 2014-10
Item
Door Handle
Interior/Exterior
Interior
Positions
Front/Rear Right

Description

Want a new interior door handle that matches the original, for far less than going back to the dealership? This replacement door handle was engineered to match the fit and appearance of the stock handle on specific vehicle years, makes and models. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.