Zoro Homepage

912-039 Hood Release Cable With Handle

  • Mfr # 912-039

  • Zoro # G004301841


product price: $41.19
/ea

Key Features

Includes
Handle
Length
81 in
Vehicle Fit
Ford F-150 2008-04, Ford Lobo 2008-04, Lincoln Mark LT 2008-06
Cable Material
Steel
Outer Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-039
Zoro #
G004301841
UPC #
1949525809
Country of Origin
China

Dimensions

Length
81 in

Details

Includes
Handle
Vehicle Fit
Ford F-150 2008-04, Ford Lobo 2008-04, Lincoln Mark LT 2008-06
Cable Material
Steel
Outer Material
Plastic
Item
Hood Release Cable

Description

Restore and maintain the quick, easy opening of your hood with Dorman's Hood Release Cable. Constructed of high-quality stainless steel, it naturally resists corrosion. Plus, it's engineered to counteract the wear and tear that can lead to snapping and sticking. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.