9/16-18 Serrated Wheel Stud-.627 In Knur Wheel Lug Stud, 610-217
Mfr # 610-217
Zoro # G8939328
product price: $27.15
/eaKey Features
Thread Size
9/16"-20
Material
Steel
Head Style
Serrated Shoulder
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-217
Zoro #
G8939328
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
9/16"-20
Details
Item
Wheel Bolt
Material
Steel
Head Style
Serrated Shoulder
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.