Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/16-18 Serrated Wheel Stud-.658 In Knur

  • Mfr # 610-563

  • Zoro # G700625340


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Thread Size
9/16"-20
Material
Steel
Head Style
Serrated Shoulder
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-563
Zoro #
G700625340
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
9/16"-20

Details

Item
Wheel Bolt
Material
Steel
Head Style
Serrated Shoulder
System of Measurement
Inch

Description

9/16-18 Serrated Wheel Stud-.658 In Knur

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.