Zoro Homepage

917-483 Engine Oil Dipstick Tube - Metal

  • Mfr # 917-483

  • Zoro # G004308321


original price: $124.99
43% off
new price: $70.05
/ea

Key Features

Material
Mild Steel
Color
Black Paint
Application
Chevrolet 2000-96, GMC 2000-96
Length
24-1/2 in
Inside Dia.
9.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917-483
Zoro #
G004308321
UPC #
88548459295
Country of Origin
China

Dimensions

Length
24-1/2 in
Inside Dia.
9.2 mm

Details

Material
Mild Steel
Color
Black Paint
Application
Chevrolet 2000-96, GMC 2000-96
Item
Engine Oil Dipstick Tube

Description

An ideal replacement for a rusted or cracked Engine Oil Dipstick Tube, Dorman's Tube is engineered from high-quality materials to protect against the possibility of leaks. Its plastic or metal construction ensures long-lasting durability and helps facilitate easy oil checks and changes. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.