Zoro Homepage

917-570 Anti-Lock Brake System Tone Ring

  • Mfr # 917-570

  • Zoro # G004307157


product price: $34.89
/ea

Key Features

Thickness
3/8 in
Material
Steel
Width
0.39 in
Inside Dia.
1.9 in
Vehicle Fit
Mercedes-Benz 2014-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917-570
Zoro #
G004307157
UPC #
88548439608
Country of Origin
Germany

Dimensions

Thickness
3/8 in
Width
0.39 in
Inside Dia.
1.9 in
Outside Dia.
2.68 in

Details

Material
Steel
Vehicle Fit
Mercedes-Benz 2014-01
Position
Front Left; Front Right
Item
ABS Tone Ring

Description

Dorman's ABS Tone Ring offers cost-cutting convenience. Now you can easily replace the failed or damaged ABS ring, instead of the entire CV shaft, saving time, money and labor. Additionally, our direct-replacement ABS Tone Ring is constructed of quality material for extra protection and increased durability. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.