Shop DORMAN
See all product information
Create Account
921-069 Engine Oil Dipstick
- Mfr # 921-069
- Zoro # G304308212
product price:Â
$
12.49
/ea
Key Features
Application
Honda Civic 2015-06, Honda HR-V 2019-16
Length
22 in
Material
Nylon
Width
0.63 in
Outside Dia.
0.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 921-069
- Zoro #
- G304308212
- UPC #
- 88548491950
- Country of Origin
- China
Dimensions
- Length
- 22 in
- Width
- 0.63 in
- Outside Dia.
- 0.63 in
Details
- Application
- Honda Civic 2015-06, Honda HR-V 2019-16
- Material
- Nylon
- Item
- Engine Oil Dipstick
- Handle Material
- Nylon
- Handle Color
- Orange
Description
Engine Oil Dipstick
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.