Zoro Homepage

926-099 Alternator Stay Bracket

  • Mfr # 926-099

  • Zoro # G204375338


product price: $39.15
/ea

Key Features

Includes
Bolt
Thickness
6.2 mm
Surface Finish
Powder Coated
Vehicle Fit
Acura 2003-97, Honda 2004-98
Type
Bolt Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926-099
Zoro #
G204375338
UPC #
3749591912
Country of Origin
India

Dimensions

Thickness
6.2 mm

Details

Includes
Bolt
Surface Finish
Powder Coated
Vehicle Fit
Acura 2003-97, Honda 2004-98
Type
Bolt Mount
Item
Alternator Stay Bracket

Description

This aftermarket-exclusive metal bracket holds the alternator onto the engine. Symptoms of a failed alternator bracket include a dead battery, which occurs when the alternator belt slips. This part restores tension to the belt. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.